74 gal. Tall 75.1 MBH Natural Gas Water Heater
74 gal. Tall 75.1 MBH Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Large capacity models in 75 and 100 gallons
- High efficiency short and tall models in 40 and 50 gallons
- Gas inputs from 40,000 to 75,100 Btu/hr
- Glass lined steel tank with protective anode rod
Specifications
- Application:
- Residential
- BTU:
- 75100
- Capacity:
- 74 gal
- Diameter:
- 26-1/2
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 125
- Fuel Type:
- Natural Gas
- Height:
- 61
- Lining of Tank:
- Glass
- MBH:
- 75.1
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Recovery 90°F Rise GPH:
- 81
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.6
- Water Connection Size:
- 1/2
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall