75 gal. Tall 76 MBH Residential Natural Gas Water Heater
75 gal. Tall 76 MBH Residential Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Power vented models from 40 to 75 gal
- Gas inputs from 40000 to 76000 Btu/h
- Glass-lined steel tank with protective anode rod
- Sidewall vent with PVC, CPVC or polypropylene
-
Green
Specifications
- Application:
- Residential
- BTU:
- 76000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 75 gal
- Drain Valve Material:
- Brass
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 116
- Fuel Type:
- Natural Gas
- Height:
- 61-1/4 in
- Lining of Tank:
- Glass
- MBH:
- 76
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Recovery 90°F Rise GPH:
- 80
- Uniform Energy Factor (UEF):
- 0.69
- Vent Type:
- Power Vent
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 51 - 100 gal