750 MBH Natural Gas Copper Finish Pump Mounted Water Heater
750 MBH Natural Gas Copper Finish Pump Mounted Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Low gas pressure operation
- Built-in cascading sequencer for up to 8 boilers
- Smart System™ provides various features, including night setback capabilities
- Flow switch
- Freeze protection
- Service reminder
- Low and high-voltage terminal strips
- Time clock
Specifications
- ASME:
- Yes
- BTU:
- 752000
- CEC Compliant:
- For Sale in CA
- Fuel Type:
- Natural Gas
- Height:
- 31-1/2 in
- MBH:
- 750
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- Water Heater Type:
- Lowboy