79 gal. Indirect-Fired Water Heater Tank
79 gal. Indirect-Fired Water Heater Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Showers, Dishwashers, Plumbing
- CARB OTC LEED Compliant:
- No
- Capacity:
- 79 gal
- Color Finish Name:
- Stainless Steel
- Diameter:
- 24 in
- Energy Star Compliant:
- No
- First Hour Rating:
- 207
- GSA Approved:
- No
- Height:
- 69-1/2 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Water Heater Capacity Range:
- 51 - 100 gal
- Weight:
- 177 lb