9000W 208V Heating Element
9000W 208V Heating Element
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- GSA Approved:
- No
- Gasket Included:
- No
- IAPMO Listed:
- No
- Product Type:
- Heating Element
- UL Listed:
- No
- Volts:
- 208V
- Watts:
- 9000 W