999.9 MBH Commercial Natural Gas Water Heater
999.9 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- BTU:
- 999999
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 59-1/4 in
- MBH:
- 1000
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 160
- UL Listed:
- No
- Volts:
- 120V