1.3 gal Lowboy 150 MBH Commercial and Residential Natural Gas Water Heater
Armor® 1.3 gal Lowboy 150 MBH Commercial and Residential Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Models from 150,000 to 285,000 btu/hr
- 96% thermal efficiency
- 5:1 turndown ratio
- Condensing stainless steel heat exchanger
- SMART SYSTEM™ operating control and CON·X·US® remote connect capable
-
Green
Specifications
- AFUE:
- 96.00 %
- ASME:
- ASME HLW
- Application:
- Commercial, Residential
- BTU:
- 150000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.3 gal
- Collection:
- Armor®
- Depth:
- 18 in
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 30-1/4 in
- MBH:
- 150
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - High:
- 160
- UL Listed:
- No
- Volts:
- 120V
- Water Connection Size:
- 1/2 in
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Lowboy