This product requires certification to purchase.

1.7 gal. Short 199.9 MBH Commercial Natural Gas Water Heater

Lochinvar

Armor® 1.7 gal. Short 199.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LAWN201PM
  • Item #9930922
  • Manufacturer Part #AWN201PM
4.1 out of 5 Customer Rating
Brand image
Lochinvar

Armor® 1.7 gal. Short 199.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LAWN201PM
  • Item #9930922
  • Manufacturer Part #AWN201PM
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 96% Thermal Efficiency
  • 7 Venting Options for Maximum Flexibility
  • 5:1 Turndown Ratio
  • Condensing Stainless Steel Heat Exchanger
  • SMART SYSTEM™ Operating Control
  • CON·X·US® Remote Connect Capable
  • Stainless Steel Circulating Pump
  • Built in Cascading Sequencer for up to 8 Water Heaters
  • Requires Certification
  • Green


Specifications

Application:
Commercial
BTU:
199999
CEC Compliant:
For Sale in CA
Collection:
Armor®
Depth:
15-1/2 in
Emission:
Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
33-1/4 in
MBH:
199.9
NSF Certified:
No
Power Source:
Gas
Pressure - High:
160
Type:
LAWN201PM
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Water Connection Size:
1-1/4 in
Water Connections:
Side
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Short