2000 MBH Commercial Natural Gas Water Heater
Armor® 2000 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Up to 99% thermal efficiency
- Energy star rated
- CON·X·US remote connect
- Indoor/outdoor convertible
- Direct-spark ignition
- Low NOx operation
- Sealed combustion
- Low gas pressure operation
- Vertical & horizontal vent termination
- Category IV venting up to 150 feet
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- ASME HLW
- Application:
- Commercial, Residential
- BTU:
- 1999000
- CEC Compliant:
- For Sale in CA
- Collection:
- Armor®
- Depth:
- 34
- Emission:
- Low NOx
- Fuel Type:
- Natural Gas
- Height:
- 51-1/2
- MBH:
- 1999
- Phase:
- Three Phase
- Power Source:
- Gas
- Pressure - High:
- 160
- Volts:
- 208V
- Water Connection Size:
- 1-1/2