This product requires certification to purchase.

399 MBH Commercial Gas Natural Gas Water Heater

Lochinvar

Armor® 399 MBH Commercial Gas Natural Gas Water Heater

  • Fast #
  • Part #LAWH0400NPM
  • Item #9402846
  • Manufacturer Part #AWH0400NPM
4 out of 5 Customer Rating
Brand image
Lochinvar

Armor® 399 MBH Commercial Gas Natural Gas Water Heater

  • Fast #
  • Part #LAWH0400NPM
  • Item #9402846
  • Manufacturer Part #AWH0400NPM
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Up to 99% thermal efficiency
  • ENERGY STAR® rated
  • CON·X·US remote connect
  • Indoor/outdoor convertible
  • Direct-spark ignition
  • Low NOx operation
  • Sealed combustion
  • Low gas pressure operation
  • Vertical & horizontal vent termination
  • Category IV venting up to 150 feet
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
24 in
Height
45 in
Water Connection Size
2 in
Characteristics & Features
Collection
Armor®
Electrical & Operational Information
BTU
399000
Emission
Low NOx
Fuel Type
Natural Gas
MBH
399
Phase
Single Phase
Power Source
Gas
Volts
120V
Warranty & Product Information
ANSI
ANSI Z21.10.3
Application
Commercial
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes