5 gal Short 700 MBH Commercial Natural Gas Water Heater
Armor™ 5 gal Short 700 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- AFUE:
- 96.00 %
- Application:
- Commercial
- BTU:
- 700000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5 gal
- Collection:
- Armor™
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 42-1/2 in
- MBH:
- 700
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 3-1/2 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Short