500000 BTU High Efficiency Commercial Gas Water Heater
Armor™ 500000 BTU High Efficiency Commercial Gas Water Heater
Product Details
Product Details
- Up to 98 percent thermal efficiency
- Vertical & horizontal direct-vent
Documents
Specifications
- AFUE:
- 98
- Application:
- Commercial
- BTU:
- 500000
- Capacity:
- 1.7 gal
- Collection:
- Armor™
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 42-1/2
- MBH:
- 500
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Short