999 MBH Commercial Natural Gas Water Heater
Armor® 999 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 10 models from 400000 to 4000000 Btu/h
- Up to 99% thermal efficiency
- AWH0400NPM - AWH1000NPM 10 - 1 turndown ratio
- AWH1250NPM - AWH4000NPM 5 - 1 turndown ratio
- Direct vent flexibility up to 150 ft
- SMART TOUCH™ operating control and CON-X US® remote connect
- Indoor/outdoor convertible
- Low gas pressure operation
- Vertical & horizontal vent termination
- Category iv venting up to 150 feet
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- ASME HLW
- Application:
- Commercial
- BTU:
- 999000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA Z21.10.3
- Collection:
- Armor®
- Diameter:
- 24 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Gas Connection Size:
- 1-1/4 in
- Height:
- 45 in
- MBH:
- 999
- Phase:
- Single Phase
- Pressure - Maximum:
- 160 psi
- Recovery 100°F Rise GPH:
- 1187
- Thermal Efficiency:
- 98 %
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 2-1/2 in