This product requires certification to purchase.

Tall 1500 MBH Commercial Natural Gas Water Heater

Lochinvar

Armor® Tall 1500 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LAWH1500NPMM9
  • Item #7958725
  • Manufacturer Part #AWH1500NPM-M9
5 out of 5 Customer Rating
Brand image
Lochinvar

Armor® Tall 1500 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LAWH1500NPMM9
  • Item #7958725
  • Manufacturer Part #AWH1500NPM-M9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Up to 99% thermal efficiency
  • Energy star rated
  • CON·X·US remote connect
  • Indoor/outdoor convertible
  • Direct-spark ignition
  • Low NOx operation
  • Sealed combustion
  • Low gas pressure operation
  • Vertical & horizontal vent termination
  • Category IV venting up to 150 feet
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
ASME:
ASME HLW
Application:
Commercial
BTU:
1500000
Collection:
Armor®
Depth:
34
Emission:
Low NOx
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
51-1/2
MBH:
1500
NSF Certified:
No
Phase:
Single Phase
Power Source:
Gas
Pressure - High:
160
UL Listed:
No
Volts:
120V
Water Connection Size:
1-1/2
Water Connections:
Top
Water Heater Type:
Tall