150 gal Commercial 54kW 3-Element 184.248 MBH Electric Water Heater
Brute® 150 gal Commercial 54kW 3-Element 184.248 MBH Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- ASME:
- ASME HLW
- Application:
- Commercial
- BTU:
- 184248
- Capacity:
- 150 gal
- Collection:
- Brute®
- Diameter:
- 32 in
- Energy Star Compliant:
- No
- Height:
- 65-1/2 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 184.248
- NSF Certified:
- No
- Number of Elements:
- 3
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- UL 1453
- UPC:
- 671632303106
- Volts:
- 480V
- Water Connection Size:
- 1-1/2 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Commercial
- Watts:
- 54 kW