BWX30-1000F COMM COMPACT ELEC BLR
BWX30-1000F COMM COMPACT ELEC BLR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Built to 150 psi, 250 °F design standard
- Wrapped with 4” thick blanket of fiberglass insulation
- Boiler vessel enclosure is 16-Gauge painted steel jacket mounted on a full-size, flanged steel base.
- Electronic control panel built into the NEMA-1 compliant enclosure, accessible via key-locked door(s).
- Incoloy sheathed, U-Shaped heating elements rated to 75 watts-per-square-inch and individually mounted in 2-1/2 inch-square flanges for easy removal and replacement.
- Main supply circuit lugs with integral branch circuit fusing.
Specifications
- Application:
- Commercial
- Boiler Type:
- Electric Boiler
- Capacity:
- 125 gal
- Condensing:
- No
- Depth:
- 50 in
- Flow Rate:
- 900 gpm
- Heat Exchanger Type:
- Stainless Steel
- Input (MBH):
- 3412 MBH
- Material:
- Steel
- Media:
- Water
- Phase:
- Three Phase
- Volts:
- 480V
- Watts:
- 1000 kW