BWX30-1160F COMM COMPACT ELEC BLR
BWX30-1160F COMM COMPACT ELEC BLR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full port drain valve
- On/Off power switch with pilot light
- Pressure gauge w/cock
- One status pilot light for each step
- Low Water Cut-Off Switch: Probe type with manual reset, test & pilot light to meet CSD-1 requirements.
Specifications
- Application:
- Commercial
- Boiler Type:
- Electric Boiler
- Capacity:
- 125 gal
- Condensing:
- No
- Depth:
- 50 in
- Flow Rate:
- 900 gpm
- Heat Exchanger Type:
- Stainless Steel
- Input (MBH):
- 1080 MBH
- Material:
- Steel
- Media:
- Water
- Phase:
- Three Phase
- Volts:
- 480V
- Watts:
- 1160 kW