Communication Control Board
Communication Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Control Board
Specifications
- Brand Model Compatibility:
- Armor Model AWH1250, Model AWH4000, Series 100, Series 101
- Height:
- 7-1/2
- Length:
- 11-7/10
- Product Type:
- Display Assembly, Interface
- Width:
- 9-1/10