This product requires certification to purchase.

Condensate Neutralizer Kit for Up to 6 MBH Boilers

This product has been replaced by

400-850 MBH CNDST NEUT KIT
Lochinvar 400–850 MBH Condensate Neutralizer Kit
Manufacturer Part #100374577
Lochinvar

Condensate Neutralizer Kit for Up to 6 MBH Boilers

  • Fast #
  • Part #L100289340
  • Item #7636812
  • Manufacturer Part #100289340
4 out of 5 Customer Rating
Brand image

This product has been replaced by

400-850 MBH CNDST NEUT KIT
Lochinvar 400–850 MBH Condensate Neutralizer Kit
Manufacturer Part #100374577
Lochinvar

Condensate Neutralizer Kit for Up to 6 MBH Boilers

  • Fast #
  • Part #L100289340
  • Item #7636812
  • Manufacturer Part #100289340
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with commercial boilers up to 6.0 MBTU/hr
  • Clear tube for visual inspection
  • Integrated unions with O-rings
  • Calcite and magnesium oxide media
  • Recharge kits sold separately
  • Includes PVC adapters
  • Includes mounting brackets for 2 in tube style
  • Requires Certification

Documents


Specifications

Connection Size:
1/2
Diameter:
5 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Length:
16-3/4 in
Material:
Plastic
Material Type:
PVC