This product requires certification to purchase.

Condensate Neutralizer Kit

Lochinvar

Condensate Neutralizer Kit

  • Fast #
  • Part #L100289581
  • Item #7636811
  • Manufacturer Part #100289581
5 out of 5 Customer Rating
Brand image
Lochinvar

Condensate Neutralizer Kit

  • Fast #
  • Part #L100289581
  • Item #7636811
  • Manufacturer Part #100289581
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

BTU:
2000000
Diameter:
5 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Length:
26-3/4 in
Product Type:
Condensate Neutralizer