1.22 gal. Lowboy 399 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
Lochinvar

Copper-Fin® 1.22 gal. Lowboy 399 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LCWN399PMF9
  • Item #4309747
  • Manufacturer Part #100141058
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Lochinvar

Copper-Fin® 1.22 gal. Lowboy 399 MBH Commercial Natural Gas Water Heater

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z223.1, ANSI Z21.13, ANSI Z21.10.3
BTU:
399000
Collection:
Copper-Fin®
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
29-1/2 in
MBH:
399
NSF Certified:
No
Power Source:
Gas
Supply Pipe Connection Size:
2 in
UL Listed:
No
Volts:
120V
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Lowboy