This product requires certification to purchase.

199.9 MBH Commercial Natural Gas Water Heater

Lochinvar

Copper-Fin® 199.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LCWN201PM
  • Item #9917128
  • Manufacturer Part #CWN201PM
4.4 out of 5 Customer Rating
Brand image
Lochinvar

Copper-Fin® 199.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LCWN201PM
  • Item #9917128
  • Manufacturer Part #CWN201PM
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Built-In draft diverter
  • Stainless steel burners
  • ASME copper finned tube heat exchanger
  • Gasketless heat exchanger design
  • All bronze circulating pump
  • Remote tank thermostat
  • Glass-lined water surfaces
  • Loch-heat ceramic tile combustion chamber
  • Terminal strip
  • Requires Certification

Specifications

ASME:
ASME HLW
Application:
Commercial
BTU:
201000
CEC Compliant:
Not for Sale in CA
Collection:
Copper-Fin®
Depth:
21-1/2 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
29-1/2 in
Lining of Tank:
Glass
MBH:
201
NSF Certified:
No
Power Source:
Gas
Pressure - High:
160
UL Listed:
No
Volts:
120V
Water Connection Size:
3/4 in
Water Connections:
Side