199999 BTU High Efficiency 199.999 MBH Commercial Natural Gas Water Heater
This product has been replaced by
Manufacturer Part #CWN201PM
Copper-Fin® 199999 BTU High Efficiency 199.999 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- AFUE:
- 82
- ASME:
- ASME HLW
- Application:
- Commercial, Residential
- BTU:
- 199999
- CEC Compliant:
- For Sale in CA
- Collection:
- Copper-Fin®
- Depth:
- 21-1/2
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 29-1/2
- Lining of Tank:
- Glass
- MBH:
- 199.999
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 160
- UL Listed:
- No
- Volts:
- 120V
- Water Connections:
- Side
- Water Heater Type:
- High Efficiency