2065 MBH Commercial Natural Gas Water Heater
Copper-Fin® 2065 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 81% thermal efficiency
- Electronic temperature control
- Fan assisted combustion
- Sealed combustion chamber
- Stainless steel burners
- ASME copper finned tube heat exchanger
- 160 psi working pressure
- Gasketless heat exchanger design
- All bronze circulating pump
- Pump delay w/freeze protection
Specifications
- ASME:
- ASME HLW
- Application:
- Commercial
- BTU:
- 2065000
- Collection:
- Copper-Fin®
- Depth:
- 33-1/2 in
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 36 in
- Lining of Tank:
- Glass
- MBH:
- 2065
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 160
- UL Listed:
- No
- Water Connection Size:
- 2-1/2 in
- Water Connections:
- Side