30 gal. Tall 4.5 kW Residential Electric Water Heater
Copper-Fin® 30 gal. Tall 4.5 kW Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A simple, trouble free design results in unequalled water heater durability and lime scale free operation.
- Gasketless Copper-Finned Tube Heat Exchanger
- Built In Draft Diverter
- Electronic Operating Control with Diagnostic Indicator Lights
- 160 psi Working Pressure
- ASME Copper Finned Tube Heat Exchanger
Documents
Specifications
- Application:
- Commercial
- BTU:
- 201000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.9 gal
- Collection:
- Copper-Fin®
- Fuel Type:
- Natural Gas
- MBH:
- 201
- Power Source:
- Gas
- Type:
- LCWN201PMF9
- Volts:
- 120V
- Water Heater Capacity Range:
- Less than 10 gal