315 MBH Commercial Natural Gas Water Heater
Copper-Fin® 315 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Loch-Heat™ ceramic tile
- Provides advanced insulating technology and durability by eliminating the need for less efficient, bulky combustion chamber materials (refractory). Loch-Heat ceramic tile will not crack or spall and provides the benefit of an overall water heater weight reduction of 25% over other refractory materials
- Copper-Fin heat exchanger
- With this unique gasketless design, we’ve combined the best of both worlds: cast iron headers for long-lasting durability, and a copper finned-tube heat exchanger for high efficiencies and fast heat transfer
- Built-In draft hood
- The lower overall height of the draft hood makes it easier to install the Copper-Fin water heater in all applications, especially in those instances where overhead space is limited
- The “Better Idea” system combines the Copper-Fin water heater with a separate round jacketed storage tank and manifold piping to provide a high performance water heating system
- Terminal strip
- Self-diagnostic indicator lights
- 160 psi working pressure
Specifications
- Application:
- Commercial
- BTU:
- 315000
- Collection:
- Copper-Fin®
- Depth:
- 21-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 29-1/2 in
- Lining of Tank:
- Glass
- MBH:
- 315
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 160
- UL Listed:
- Yes
- UPC:
- 671650101500
- Water Connection Size:
- 2 in
- Water Connections:
- Side