500 MBH Commercial Natural Gas Water Heater
Copper-Fin® 500 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1Product Details
Product Details
- Built-In draft diverter
- Stainless steel burners
- ASME copper finned tube heat exchanger
- 160 psi working pressure
- Gasketless heat exchanger design
- All bronze circulating pump
- Remote tank thermostat
- Glass-lined water surfaces
- Self-diagnostic indicator lights
- 24 Volt Control System
Specifications
- Application:
- Commercial
- BTU:
- 500000
- Collection:
- Copper-Fin®
- Depth:
- 22 in
- Fuel Type:
- Natural Gas
- Height:
- 34-1/2 in
- Lining of Tank:
- Glass
- MBH:
- 500
- Power Source:
- Gas
- Pressure - High:
- 160
- UL Listed:
- Yes
- Water Connection Size:
- 2 in
- Water Connections:
- Side