985,000 BTU 985 MBH Natural Gas Water Heater
Copper-Fin® 985,000 BTU 985 MBH Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASME:
- Yes
- BTU:
- 985000
- Collection:
- Copper-Fin®
- Fuel Type:
- Natural Gas
- Height:
- 36
- MBH:
- 985
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- Water Heater Type:
- Short