Commercial Gas Boiler 1440 MBH Natural Gas
Copper-Fin II® Commercial Gas Boiler 1440 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Copper-Fin II®
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 36 in
- Ignition System:
- Hot Surface Ignition
- Input (MBH):
- 1440 MBH
- Length:
- 68-3/4 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Return Pipe Connection:
- 2-1/2 in
- Supply Pipe Connection Size:
- 2-1/2 in
- UL Listed:
- No