This product requires certification to purchase.

Short 990 MBH Commercial Natural Gas Water Heater

Lochinvar

Copper-Fin II® Short 990 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LCFN0992PM
  • Item #4452238
  • Manufacturer Part #100137022
4.5 out of 5 Customer Rating
Brand image
Lochinvar

Copper-Fin II® Short 990 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LCFN0992PM
  • Item #4452238
  • Manufacturer Part #100137022
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
990000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Collection:
Copper-Fin II®
Depth:
48-1/4 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
36 in
NSF Certified:
No
Power Source:
Gas
Pressure - High:
160
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Water Heater Type:
Short