Lowboy 645 MBH Commercial Natural Gas Water Heater
Copper-Fin® Lowboy 645 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASME:
- Yes
- BTU:
- 645000
- Collection:
- Copper-Fin®
- Fuel Type:
- Natural Gas
- Height:
- 31-1/2 in
- MBH:
- 645
- Power Source:
- Gas
- Pressure - High:
- 160
- Water Heater Type:
- Lowboy