Lowboy 745 MBH Commercial Natural Gas Water Heater
Copper-Fin® Lowboy 745 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- BTU:
- 745000
- Collection:
- Copper-Fin®
- Depth:
- 22-1/4
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 31-1/2
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 160
- UL Listed:
- No
- Water Heater Type:
- Lowboy