Short 1255 MBH Commercial Natural Gas Water Heater
Copper-Fin® Short 1255 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- BTU:
- 1255000
- Collection:
- Copper-Fin®
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 36
- MBH:
- 1255
- NSF Certified:
- No
- Power Source:
- Gas
- UL Listed:
- No
- Water Heater Type:
- Short