Short 1435 MBH Commercial Natural Gas Water Heater
Copper-Fin® Short 1435 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Z21.13, ANSI Z21.10.3
- BTU:
- 1435000
- CSA Certified:
- CSA 4.3, CSA 4.9
- Collection:
- Copper-Fin®
- Depth:
- 33-1/2
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 36
- MBH:
- 1435
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 160
- UL Listed:
- No
- Water Connection Size:
- 2-1/2
- Water Heater Type:
- Short