1250 MBH 1250000 BTU Gas Three Phase 120V Boiler
Crest® 1250 MBH 1250000 BTU Gas Three Phase 120V Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Installation is streamlined, without the time and materials cost of primary-secondary system/boiler piping
- Crest operates reliably with supply gas pressure as low as 4 inches water column. Negative regulation (neg/reg) technology draws gas into a pre-mix combustion system instead of relying on utility pressure through the gas valve. Operation is steady in low gas pressure systems or when peak gas supply demand occurs
- The patented Wave™ configuration creates turbulence as flue gas products flow down the tube, scrubbing the energy from the flue products. The wave design enhances the life of the heat exchanger by allowing the tubes to flex so they operate stress free with none of the adverse effects suffered by traditional fire-tube boilers
- Cascade redundancy provides peace of mind because it helps ensure that a CREST boiler system will always deliver reliable performance with no downtime. Cascade sequencing can be programmed for lead-lag or efficiency optimized operation
- CREST offers 6 venting options, and it permits direct-vent air intake and exhaust runs up to 100 equivalent feet using PVC, CPVC, polypropylene or stainless steel pipe. Plus, multiple units can be common-vented to reduce time and materials cost
- Direct spark ignition
- Low NOx operation
- Sealed combustion
- Air inlet filter
-
Green
Specifications
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Commercial
- BTU:
- 1250000
- BTU Heat Rating:
- 1203000 Btu/h
- Boiler Type:
- Condensing Boiler
- Collection:
- Crest®
- Condensing:
- Yes
- Depth:
- 56-1/2 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 78 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 1250 MBH
- Media:
- Gas
- Phase:
- Three Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 3 in
- Supply Pipe Connection Size:
- 1-1/4 in
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 30 in