This product requires certification to purchase.

1999 MBH High Efficiency Boiler 1999000 BTU Gas Single Phase 120V

Lochinvar

Crest® 1999 MBH High Efficiency Boiler 1999000 BTU Gas Single Phase 120V

  • Fast #
  • Part #LFCB2000N
  • Item #9530196
  • Manufacturer Part #100333545
4 out of 5 Customer Rating
Brand image
Lochinvar

Crest® 1999 MBH High Efficiency Boiler 1999000 BTU Gas Single Phase 120V

  • Fast #
  • Part #LFCB2000N
  • Item #9530196
  • Manufacturer Part #100333545
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • The CREST with Hellcat Combustion Technology features an O2 sensor system designed for a condensing, hydronic boiler combined with Lochinvar’s Smart Touch control that adapts to the environment it’s installed in.
  • RealTime O2 Trim™
  • 8 Models from 999,000 to 6.0 Million Btu/hr
  • Up to 96.2% Thermal Efficiency
  • Up to 25:1 Turndown Ratio
  • Featuring CON·X·US® Remote Connectivity and SMART TOUCH™ Operating Control
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.13
ASME:
ASME H
Application:
Commercial
BTU:
1999000
BTU Heat Rating:
1923000 Btu/h
Boiler Type:
High Efficiency Boiler
CEC Compliant:
For Sale in CA
Collection:
Crest®
Condensing:
Yes
Depth:
62-1/2 in
Emission:
Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
78 in
Ignition System:
Direct Spark Ignition
Input (MBH):
1999 MBH
Media:
Gas
Phase:
Single Phase
Power Source:
Gas
Return Pipe Connection:
4 in
Supply Pipe Connection Size:
1-1/2 in
Vent Type:
Direct Vent
Volts:
120V
Width:
62-1/4 in