999 MBH High Efficiency Boiler 999000 BTU Gas Single Phase 120V
Crest® 999 MBH High Efficiency Boiler 999000 BTU Gas Single Phase 120V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The CREST with Hellcat Combustion Technology features an O2 sensor system designed for a condensing, hydronic boiler combined with Lochinvar’s Smart Touch control that adapts to the environment it’s installed in.
- RealTime O2 Trim™
- 8 Models from 999,000 to 6.0 Million Btu/hr
- Up to 96.2% Thermal Efficiency
- Up to 25:1 Turndown Ratio
- Featuring CON·X·US® Remote Connectivity and SMART TOUCH™ Operating Control
-
Green
Specifications
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Commercial
- BTU:
- 999000
- BTU Heat Rating:
- 961000 Btu/h
- Boiler Type:
- High Efficiency Boiler
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Crest®
- Condensing:
- Yes
- Depth:
- 56
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 78
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 999 MBH
- Media:
- Gas
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 3
- Supply Pipe Connection Size:
- 1-1/4
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 55-1/2