Commercial Boiler 1999 MBH Natural Gas
Crest® Commercial Boiler 1999 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Proof of closure valve (FB 6001)
- Modulating burner with up to 25:1 turndown
- Direct-spark ignition
- Low NOx operation
- Sealed combustion
- Air inlet filter
- Low gas pressure operation
- Vertical and horizontal direct venting
- Direct vent up to 100 feet
- PVC, CPVC, polypropylene or AL29-4C(FB 0751-4001)
-
Green
Specifications
- AFUE:
- 96.2 %
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Commercial
- BTU:
- 1999000
- Boiler Type:
- High Efficiency Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA Z21.13
- Collection:
- Crest®
- Condensing:
- Yes
- Depth:
- 68 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 350 gpm
- Fuel Type:
- Natural Gas
- Height:
- 78 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 1999 MBH
- Length:
- 68 in
- Material:
- Copper, Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Return Pipe Connection:
- 4 in
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 30 in