Commercial Boiler 6000 MBH Natural Gas
Crest® Commercial Boiler 6000 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- AFUE:
- 96
- AMP:
- 7, 8.8
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Commercial
- BTU:
- 6000000
- CSA Certified:
- Yes
- Capacity:
- 304 gal
- Collection:
- Crest®
- Condensing:
- Yes
- Depth:
- 102-3/4
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 600 gpm
- Fuel Type:
- Natural Gas
- Height:
- 77-3/4
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 6000 MBH
- Installation Type:
- Floor Mount
- MBH:
- 6000
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Three Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 6
- Supply Pipe Connection Size:
- 6
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 480V
- Width:
- 50