This product requires certification to purchase.

Commercial Gas Boiler 1000 MBH Natural Gas

Lochinvar

Crest® Commercial Gas Boiler 1000 MBH Natural Gas

  • Fast #
  • Part #LFBN1001
  • Item #7165351
  • Manufacturer Part #100083502
4.5 out of 5 Customer Rating
Brand image
Lochinvar

Crest® Commercial Gas Boiler 1000 MBH Natural Gas

  • Fast #
  • Part #LFBN1001
  • Item #7165351
  • Manufacturer Part #100083502
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

AFUE:
96.20 %
ANSI:
ANSI Z21.13
Application:
Commercial
BTU:
1000000
BTU Heat Rating:
1000000 Btu/h
Boiler Type:
High Efficiency Boiler
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Crest®
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
78 in
Ignition System:
Direct Spark Ignition
Input (MBH):
1000 MBH
Length:
57-5/8 in
Material:
Copper
NSF Certified:
No
Phase:
Single Phase
Pressure - Maximum:
160 psi
Return Pipe Connection:
3 in
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
No
Volts:
120V