High Efficiency Boiler 2500 MBH 2500000 BTU Air, Gas and Water Single Phase 208V
Crest High Efficiency Boiler 2500 MBH 2500000 BTU Air, Gas and Water Single Phase 208V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hellcat combustion technology featuring RealTime O2 Trim™
- Direct spark ignition
- Low NOx operation
- Sealed combustion
- Air inlet filter
- Low gas pressure operation
- ASME "H" stamped heat exchanger
- 316L stainless steel fire tubes
- 160 psi working pressure
- Interior service light
-
Green
Specifications
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Commercial
- BTU:
- 2500000
- BTU Heat Rating:
- 2400000 Btu/h
- Boiler Type:
- High Efficiency Boiler
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Crest
- Condensing:
- Yes
- Depth:
- 35 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 79 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 2500 MBH
- Media:
- Air
- Phase:
- Single Phase
- Power Source:
- Gas
- Vent Type:
- Direct Vent
- Volts:
- 208V
- Width:
- 79-1/4 in