This product requires certification to purchase.

Flame Sensor with Gasket Kit for Lochinvar FBN(L) 2500 - 5000 Heating Boilers

Lochinvar

Flame Sensor with Gasket Kit for Lochinvar FBN(L) 2500 - 5000 Heating Boilers

  • Fast #
  • Part #L100165923
  • Item #4453764
  • Manufacturer Part #100165923
4 out of 5 Customer Rating
Brand image
Lochinvar

Flame Sensor with Gasket Kit for Lochinvar FBN(L) 2500 - 5000 Heating Boilers

  • Fast #
  • Part #L100165923
  • Item #4453764
  • Manufacturer Part #100165923
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1-7/20 in
Length
6-13/20 in
Width
6 in
Characteristics & Features
Brand Model Compatibility
Crest® FBN(L) 2500, 5000
Warranty & Product Information
Product Type
Flame Sensor, Gasket Kit