600 MBH - Gas - Condensing Heating Boiler - 120V
FTX Series 600 MBH - Gas - Condensing Heating Boiler - 120V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flow rates from 10 to 150 gpm
- Up to 10:1 turn down ratio
- Up to 98.3% thermal efficiency
- 399,000 to 999,000 BTU/hr
- Stainless steel fire tube heat exchanger
- Vertical and horizontal direct vent
- Smart touch touchscreen operating control
- Full color 7" touchscreen LCD display
- Cascading sequencer with built-in redundancy
- Four-pump control
Specifications
- ASME:
- ASME H
- Application:
- Commercial
- BTU:
- 600000
- BTU Heat Rating:
- 585000 Btu/h
- Boiler Type:
- Condensing Boiler
- Collection:
- FTX Series
- Condensing:
- Yes
- Depth:
- 31
- Emission:
- Low NOx
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 53-1/4
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 600 MBH
- Material:
- Stainless Steel
- Media:
- Gas
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 2
- Supply Pipe Connection Size:
- 1
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 26-1/4