This product requires certification to purchase.

Gas-Fired Condensing Boiler - 399 MBH - Fire Tube

Lochinvar

FTXL™ Gas-Fired Condensing Boiler - 399 MBH - Fire Tube

  • Fast #
  • Part #LFTX400NM9
  • Item #7032495
  • Manufacturer Part #FTX400NM9
3.7 out of 5 Customer Rating
Brand image
Lochinvar

FTXL™ Gas-Fired Condensing Boiler - 399 MBH - Fire Tube

  • Fast #
  • Part #LFTX400NM9
  • Item #7032495
  • Manufacturer Part #FTX400NM9
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 5 models from 399,999 to 850,000 Btu/hr
  • Up to 98 percent thermal efficiency
  • Up to 10:1 turndown ratio
  • Flow rates from 10 to 150 gpm
  • Features smart system™ operating control and CON•X•US® remote connect capable
  • Direct spark ignition
  • Low NOx operation
  • Sealed combustion
  • Low gas pressure operating
  • Fully welded design
  • Requires Certification

Specifications

AFUE:
98.00 %
ASME:
ASME H
Application:
Commercial, Residential
BTU:
399000
Boiler Type:
Gas Boiler
CEC Compliant:
For Sale in CA
Collection:
FTXL™
Emission:
Low NOx
Energy Star Compliant:
No
Flow Rate:
105 gpm
Fuel Type:
Natural Gas
Height:
53-1/2 in
Ignition System:
Direct Spark Ignition
Input (MBH):
399 MBH
Installation Type:
Floor Mount
Length:
26-1/4 in
Material:
Stainless Steel
NSF Certified:
No
Phase:
Single Phase
Supply Pipe Connection Size:
2 in
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120VAC
Width:
30-1/2 in