This product requires certification to purchase.

Gas-Fired Condensing Boiler - 850 MBH - Fire Tube

Lochinvar

FTXL™ Gas-Fired Condensing Boiler - 850 MBH - Fire Tube

  • Fast #
  • Part #LFTX850NM13
  • Item #7032494
  • Manufacturer Part #FTX850NM13
5 out of 5 Customer Rating
Brand image
Lochinvar

FTXL™ Gas-Fired Condensing Boiler - 850 MBH - Fire Tube

  • Fast #
  • Part #LFTX850NM13
  • Item #7032494
  • Manufacturer Part #FTX850NM13
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 97%-98% thermal efficiency
  • Modulating burner with up to 10:1 turndown
  • Direct-spark ignition
  • Low NOx operation
  • Sealed combustion
  • Air inlet filter
  • Low gas pressure operation
  • Stainless steel fire-tube heat exchanger
  • ASME-certified, “H” stamped
  • 160 psi working pressure
  • Requires Certification
  • Green


Specifications

AFUE:
97 %
ASME:
ASME H
Application:
Commercial, Residential
BTU:
850000
Boiler Type:
High Efficiency Boiler
CEC Compliant:
For Sale in CA
Collection:
FTXL™
Condensing:
Yes
Depth:
33 in
Emission:
Low NOx
Energy Star Compliant:
Yes
Flow Rate:
150 gpm
Fuel Type:
Natural Gas
Height:
53-1/2 in
Ignition System:
Direct Spark Ignition
Input (MBH):
850 MBH
Material:
Stainless Steel
NSF Certified:
No
Phase:
Single Phase
Return Pipe Connection:
2-1/2 in
Supply Pipe Connection Size:
1 in
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Width:
26-1/4 in