KNIGHT 999K NG BLR
KNIGHT 999K NG BLR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 96.3% Thermal Efficiency
- Stainless Steel Water Tube Heat Exchanger
- Adjustable High Limit with Manual Reset
Specifications
- Application:
- Commercial
- BTU:
- 999000
- Boiler Type:
- Gas Boiler
- Condensing:
- Yes
- Depth:
- 50
- Emission:
- Low NOx
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 45
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 999 MBH
- Material:
- Steel
- Media:
- Water
- Phase:
- Single Phase
- Type:
- LKBX1000N
- Volts:
- 120V
- Width:
- 24