Commercial and Residential Boiler 110 MBH Natural Gas
Knight® Commercial and Residential Boiler 110 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 95% DOE AFUE efficiency (55-285)
- Modulating burner with up to 10:1 turndown
- Direct-spark ignition
- Low NOx operation
- ASME stainless steel heat exchanger
- 30 PSI ASME relief valve
- Top and bottom water connections (MNPT, WHB55-285 Only)
- Vertical & horizontal direct vent
- PVC, CPVC, polypropylene or SS venting up to 100 ft
- Universal vent adapter
-
Green
Specifications
- AFUE:
- 95
- ASME:
- ASME H
- Application:
- Commercial, Residential
- BTU:
- 110000
- BTU Heat Rating:
- 102000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Knight®
- Condensing:
- Yes
- Depth:
- 19
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 41-1/4
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 110 MBH
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Return Pipe Connection:
- 1
- Supply Pipe Connection Size:
- 1/2
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Width:
- 18-3/4