Commercial and Residential Gas Boiler 110 MBH Natural Gas
Knight™ Commercial and Residential Gas Boiler 110 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 95% AFUE
- Up to 10:1 turndown ratio
- 6 models from 55,000 to 285,000 Btu/hr
- Zero clearances to combustible materials
- Automatic reset high limit
- Adjustable high limit w/manual reset
- Features smart system™ operating control and CON•X•US® remote connect capable
- ECM variable speed boiler pump
- 5-year limited parts warranty
- 15-year limited warranty
Specifications
- AFUE:
- 95.00 %
- ASME:
- ASME H
- Application:
- Commercial, Residential
- BTU:
- 110000
- BTU Heat Rating:
- 102000 Btu/h
- Boiler Type:
- High Efficiency Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Knight™
- Depth:
- 7-1/2 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 43-3/8 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 110 MBH
- Installation Type:
- Floor Mount
- Length:
- 16 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Pressure - Maximum:
- 30 psi
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120VAC
- Width:
- 19 in