Commercial and Residential Gas Boiler 199 MBH Natural Gas
Knight™ Commercial and Residential Gas Boiler 199 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6 models from 55,000 to 285,000 Btu/hr
- 95 percent AFUE
- Up to 10:1 turndown ratio
- ECM variable speed boiler pump
- Features smart system™ operating control and CON•X•US® remote connect capable
- Automatic reset high limit
- Adjustable high limit w/manual reset
- Zero clearances to combustible materials
- 15-year limited warranty
- 5-year limited parts warranty
-
Green
Specifications
- AFUE:
- 95 %
- ASME:
- ASME H
- Application:
- Commercial, Residential
- BTU:
- 199000
- BTU Heat Rating:
- 184000 Btu/h
- Boiler Type:
- High Efficiency Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Knight™
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 43-3/8 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 199 MBH
- Installation Type:
- Floor Mount
- Length:
- 16 in
- Material:
- Stainless Steel
- Phase:
- Single Phase
- Supply Pipe Connection Size:
- 1-1/4 in
- Vent Type:
- Direct Vent
- Volts:
- 120VAC
- Width:
- 19 in