This product requires certification to purchase.

Commercial and Residential Gas Boiler 285 MBH Natural Gas

Lochinvar

Knight™ Commercial and Residential Gas Boiler 285 MBH Natural Gas

  • Fast #
  • Part #LKHB285N
  • Item #7636824
  • Manufacturer Part #100301968
3.3 out of 5 Customer Rating
Brand image
Lochinvar

Knight™ Commercial and Residential Gas Boiler 285 MBH Natural Gas

  • Fast #
  • Part #LKHB285N
  • Item #7636824
  • Manufacturer Part #100301968
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 6 models from 55,000 to 285,000 Btu/hr
  • 95 percent AFUE
  • Up to 10:1 turndown ratio
  • ECM variable speed boiler pump
  • Features smart system™ operating control and CON•X•US® remote connect capable
  • Automatic reset high limit
  • Adjustable high limit w/manual reset
  • Zero clearances to combustible materials
  • 15-year limited warranty
  • 5-year limited parts warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
7-1/2 in
Height
43-3/8 in
Length
16 in
Pressure - Maximum
30 psi
Supply Pipe Connection Size
1-1/4 in
Width
19 in
Characteristics & Features
AFUE
95 %
Boiler Type
High Efficiency Boiler
Collection
Knight™
Installation Type
Floor Mount
Material
Stainless Steel
Vent Type
Direct Vent
Electrical & Operational Information
BTU
285000
BTU Heat Rating
264000 Btu/h
Emission
Low NOx
Fuel Type
Natural Gas
Ignition System
Direct Spark Ignition
Input (MBH)
285 MBH
Phase
Single Phase
Volts
120VAC
Warranty & Product Information
Application
Commercial, Residential
ASME
ASME H
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
NSF Certified
No
UL Listed
No